- Right Hand Solid Die
- 1-11.5 NPT Fractional Thread
- Solid
- 2 3/8" Hex OD
| No. of Flutes | 5 |
| Die Thickness | 1 in |
| Material | High Carbon Steel |
| Outside Dimension | 2 3/8 in |
| Thread Type | NPT |
| Type | Solid |
| Packing Type | Bulk |
| Die Size | 1 in |
| Thread Size & Type | 1-11.5 NPT |
| Applicable Materials | Most Metals |
| Right / Left Hand | Right Hand |
| Tool Shape | Hexagon |
| Threads per Inch | 11 1/2 |
| Thread Series | Fractional |
| Weight | 0.8 LB |

