| Drill Style | Reduced Shank |
| Flute Length | 4.0625 in |
| Drill Length Type | Jobber |
| Packing Type | Carded |
| Drill Size | 7/16 in |
| Finish | Bright |
| Point Angle | 118 degrees |
| Material | HSS |
| Size Type | Fractional, Equal Ends |
| Weight | 0.18 LB |
| Drill Style | Reduced Shank |
| Flute Length | 4.0625 in |
| Drill Length Type | Jobber |
| Packing Type | Carded |
| Drill Size | 7/16 in |
| Finish | Bright |
| Point Angle | 118 degrees |
| Material | HSS |
| Size Type | Fractional, Equal Ends |
| Weight | 0.18 LB |