- Right Hand Solid Die
- M30 x 1.5 Metric Thread
- Solid
- 2" Hex OD
| Thread Size & Type | M30 x 1.5 |
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| Thread Series | Metric |
| Type | Solid |
| Outside Dimension | 2 in |
| Packing Type | Bulk |
| Applicable Materials | Most Metals |
| Tool Shape | Hexagon |
| Die Thickness | 1 in |
| Weight | 0.55 LB |

