- Right Hand Solid Die
- M24 x 1.5 Metric Thread
- Solid
- 1 13/16" Hex OD
| Packing Type | Bulk |
| Thread Series | Metric |
| Die Thickness | 1 in |
| Thread Size & Type | M24 x 1.5 |
| Material | High Carbon Steel |
| Outside Dimension | 1 13/16 in |
| Applicable Materials | Most Metals |
| Tool Shape | Hexagon |
| Right / Left Hand | Right Hand |
| Type | Solid |
| Weight | 0.05 LB |

