Skip to content Skip to navigation menu
Irwin Industrial Tools585-73631

585-73631

Turbomax® 3/8" Reduced Shank HSS Drill Bits
Item #101692872
Irwin Industrial Tools585-73631
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Packing Type Carded
Drill Size 31/64 in
Flute Length 4.375 in
Finish Black Oxide, Gold Oxide
Drill Length Type Jobber
Point Angle 135 degrees
Size Type Fractional, Equal Ends
Drill Style JET POINT®
Weight 0.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison