- Fractional Drill
- 7/16 in
- Black Oxide, Gold Oxide Finish
- Jobber Length Type
applications
- High performance metal drilling for portable drill users
features
- High speed steel features a black body and gold flute
- 3/8" reduced shank fits all 3/8" drills
- Self-centering JET POINT® tip for clean entry and fast starts
- stays sharp longer
- Three flatted shank on 3/16" and above for better chuck grip
| Flute Length | 4 1/16 in |
| Overall Length | 5.5 in |
| Drill Length Type | Jobber |
| Finish | Black Oxide, Gold Oxide |
| Point Angle | 135 ° |
| Packing Type | Carded |
| Drill Style | JET POINT® |
| Size Type | Fractional, Equal Ends |
| Drill Size | 7/16 in |
| Weight | 0.57 LB |

