
- Fractional Drill
- 27/64 in
- Black Oxide, Gold Oxide Finish
- Jobber Length Type
applications
- High performance metal drilling for portable drill users
features
- High speed steel features a black body and gold flute
- 3/8" reduced shank fits all 3/8" drills
- Self-centering JET POINT® tip for clean entry and fast starts
- stays sharp longer
- Three flatted shank on 3/16" and above for better chuck grip
Size Type | Fractional, Equal Ends |
Flute Length | 3 15/16 in |
Drill Style | JET POINT® |
Overall Length | 5.375 in |
Drill Size | 27/64 in |
Drill Length Type | Jobber |
Packing Type | Bulk |
Finish | Black Oxide, Gold Oxide |
Point Angle | 135 ° |
Weight | 0.15 LB |
