Skip to content Skip to navigation menu
Irwin Industrial Tools585-73326

585-73326

Turbomax® High Speed Steel Drill Bits
Item #101693808
  • Fractional Drill
  • 13/32 in
  • Black Oxide, Gold Oxide Finish
  • Jobber Length Type
Irwin Industrial Tools585-73326
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fractional Drill
  • 13/32 in
  • Black Oxide, Gold Oxide Finish
  • Jobber Length Type

applications

  • High performance metal drilling for portable drill users

features

  • High speed steel features a black body and gold flute
  • Self-centering JET POINT® tip for clean entry and fast starts
  • stays sharp longer
  • Three flatted shank on 3/16" and above for better chuck grip
Drill Size 13/32 in
Packing Type Carded
Flute Length 3.875 in
Drill Style JET POINT®
Size Type Fractional, Equal Ends
Finish Black Oxide, Gold Oxide
Drill Length Type Jobber
Overall Length 5.25 in
Point Angle 135 °
Weight 0.16 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison