- Fractional Drill
- 9/32 in
- Black Oxide, Gold Oxide Finish
- Jobber Length Type
applications
- High performance metal drilling for portable drill users
features
- High speed steel features a black body and gold flute
- Self-centering JET POINT® tip for clean entry and fast starts
- stays sharp longer
- Three flatted shank on 3/16" and above for better chuck grip
| Drill Style | JET POINT® |
| Finish | Black Oxide, Gold Oxide |
| Point Angle | 135 ° |
| Overall Length | 4.25 in |
| Size Type | Fractional, Equal Ends |
| Flute Length | 2 15/16 in |
| Drill Size | 9/32 in |
| Drill Length Type | Jobber |
| Packing Type | Carded |
| Weight | 2.22 LB |

