| Drill Style | JET POINT® |
| Drill Length Type | Jobber |
| Flute Length | 2.5 in |
| Finish | Black Oxide, Gold Oxide |
| Point Angle | 135 degrees |
| Size Type | Fractional, Equal Ends |
| Drill Size | 7/32 in |
| Packing Type | Carded |
| Weight | 0.04 LB |
| Drill Style | JET POINT® |
| Drill Length Type | Jobber |
| Flute Length | 2.5 in |
| Finish | Black Oxide, Gold Oxide |
| Point Angle | 135 degrees |
| Size Type | Fractional, Equal Ends |
| Drill Size | 7/32 in |
| Packing Type | Carded |
| Weight | 0.04 LB |