- Right Hand Solid Die
- 7/8-14 NF Fractional Thread
- Solid
- 1 5/8" Hex OD
| Thread Series | Fractional |
| Threads per Inch | 14 |
| Die Size | 7/8 in |
| Outside Dimension | 1 5/8 in |
| Die Thickness | 7/8 in |
| Thread Type | NF |
| Packing Type | Bulk |
| Tool Shape | Hexagon |
| Applicable Materials | Most Metals |
| No. of Flutes | 3 |
| Thread Size & Type | 7/8-14 NF |
| Material | High Carbon Steel |
| Type | Solid |
| Right / Left Hand | Right Hand |
| Weight | 0.38 LB |

