- Right Hand Solid Die
- 11/16-16 NS Fractional Thread
- Solid
- 1 7/16" Hex OD
| Right / Left Hand | Right Hand |
| Die Thickness | 3/4 in |
| Thread Series | Fractional |
| Outside Dimension | 1 7/16 in |
| Die Size | 11/16 in |
| Applicable Materials | Most Metals |
| Threads per Inch | 16 |
| Type | Solid |
| Tool Shape | Hexagon |
| Thread Size & Type | 11/16-16 NS |
| No. of Flutes | 3 |
| Thread Type | NS |
| Packing Type | Bulk |
| Material | High Carbon Steel |
| Weight | 0.27 LB |

