- Right Hand Solid Die
- 7/16-20 NF Fractional Thread
- Solid
- 7/8" Hex OD
| Material | High Carbon Steel |
| Die Thickness | 7/16 in |
| Right / Left Hand | Right Hand |
| Thread Size & Type | 7/16-20 NF |
| Thread Series | Fractional |
| No. of Flutes | 3 |
| Thread Type | NF |
| Packing Type | Bulk |
| Outside Dimension | 7/8 in |
| Applicable Materials | Most Metals |
| Tool Shape | Hexagon |
| Type | Solid |
| Die Size | 7/16 in |
| Threads per Inch | 20 |
| Weight | 1.0 LB |

