- Right Hand Solid Die
- 7/16-14 NC Fractional Thread
- Solid
- 7/8" Hex OD
| Thread Series | Fractional |
| No. of Flutes | 3 |
| Material | High Carbon Steel |
| Outside Dimension | 7/8 in |
| Right / Left Hand | Right Hand |
| Thread Type | NC |
| Die Size | 7/16 in |
| Packing Type | Bulk |
| Tool Shape | Hexagon |
| Applicable Materials | Most Metals |
| Thread Size & Type | 7/16-14 NC |
| Die Thickness | 7/16 in |
| Threads per Inch | 14 |
| Type | Solid |
| Weight | 0.07 LB |

