- Right Hand Solid Die
- 5/16-24 NF Fractional Thread
- Solid
- 11/16" Hex OD
| Die Size | 5/16 in |
| Thread Size & Type | 5/16-24 NF |
| Thread Series | Fractional |
| Outside Dimension | 11/16 in |
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| Threads per Inch | 24 |
| Thread Type | NF |
| Applicable Materials | Most Metals |
| Packing Type | Bulk |
| Tool Shape | Hexagon |
| Die Thickness | 5/16 in |
| No. of Flutes | 3 |
| Type | Solid |
| Weight | 1.0 LB |

