- Drill Bit
- High Speed Steel
- Fractional
- Standard Twist Drill
- 118° Point Angle
features
- Bit is constructed of M-2 high speed steel for the best combination of strength, heat resistance and wear resistance
- Standard 118° point for use in wood, metal and plastic
- 3/8" reduced shank fits all 3/8" drills
| Overall Length | 5.375 in |
| Manufacturer Name | Irwin� |
| Drill Length Type | Jobber |
| Point Angle | 118 ° |
| Material | High Speed Steel |
| Drill Style | Standard Twist Drill |
| Size Type | Fractional |
| Drill Size | 27/64 in |
| Flute Length | 3 15/16 in |
| Resistance | Heat, Wear |
| Weight | 0.153 LB |

