- Right Hand Solid Die
- 1/2-14 NPT Fractional Thread
- Solid
- 1 7/16" Hex OD
| Outside Dimension | 1 7/16 in |
| Die Size | 1/2 in |
| Type | Solid |
| Thread Size & Type | 1/2-14 NPT |
| Applicable Materials | Most Metals |
| Material | High Carbon Steel |
| Tool Shape | Hexagon |
| Packing Type | Bulk |
| Thread Type | NPT |
| Threads per Inch | 14 |
| Thread Series | Fractional |
| Right / Left Hand | Right Hand |
| No. of Flutes | 5 |
| Weight | 0.14 LB |

