- Right Hand Solid Die
- 3/8-18 NPT Fractional Thread
- Solid
- 1 7/16" Hex OD
| Type | Solid |
| Thread Size & Type | 3/8-18 NPT |
| Material | High Carbon Steel |
| Die Size | 3/8 in |
| Applicable Materials | Most Metals |
| Thread Series | Fractional |
| Outside Dimension | 1 7/16 in |
| Tool Shape | Hexagon |
| Packing Type | Bulk |
| Threads per Inch | 18 |
| No. of Flutes | 5 |
| Right / Left Hand | Right Hand |
| Thread Type | NPT |
| Weight | 0.17 LB |

