- Right Hand Solid Die
- M16 x 2 Metric Thread
- Solid
- 1 7/16" Hex OD
| Thread Series | Metric |
| Die Size | 16 mm |
| Packing Type | Bulk |
| Thread Size & Type | M16 x 2 |
| Right / Left Hand | Right Hand |
| Thread Type | Metric |
| Type | Solid |
| Thread Pitch | 2 mm |
| Tool Shape | Hexagon |
| Material | High Carbon Steel |
| Outside Dimension | 1 7/16 in |
| Applicable Materials | Most Metals |
| Weight | 0.15 LB |

