Irwin Industrial Tools
585-68850
Economy HSS Straight Shank Jobbers Length Drill Bits
Item #101692462
- Metric Drill
- 8.50 mm
- Black Oxide Finish
- Jobber Length Type
| Drill Length Type | Jobber |
| Finish | Black Oxide |
| Flute Length | 3 7/16 in |
| Point Angle | 118 ° |
| Drill Size | 8.50 mm |
| Size Type | Metric, Equal |
| Drill Style | Standard Twist Drill |
| Material | HSS |
| Overall Length | 4.75 in |
| Applicable Materials | Mild Steel, Wood, Plastic |
| Weight | 0.48 LB |
