- Right Hand Solid Die
- 5/8-11 NC Fractional Thread
- Solid
- 1 7/16" Hex OD
| Thread Series | Fractional |
| Outside Dimension | 1 7/16 in |
| Applicable Materials | Most Metals |
| Type | Solid |
| Packing Type | Bulk |
| Right / Left Hand | Right Hand |
| Thread Type | NC |
| Threads per Inch | 11 |
| Thread Size & Type | 5/8-11 NC |
| Material | High Carbon Steel |
| Die Size | 5/8 in |
| Tool Shape | Hexagon |
| Weight | 0.17 LB |

