- Right Hand Solid Die
- 9/16-12 NC Fractional Thread
- Solid
- 1 7/16" Hex OD
| Thread Size & Type | 9/16-12 NC |
| Thread Type | NC |
| Type | Solid |
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| Packing Type | Bulk |
| Outside Dimension | 1 7/16 in |
| Die Size | 9/16 in |
| Tool Shape | Hexagon |
| Applicable Materials | Most Metals |
| Threads per Inch | 12 |
| Thread Series | Fractional |
| Weight | 0.18 LB |

