- Fractional Drill
- 25/64 in
- Black Oxide Finish
- Jobber Length Type
features
- Black oxide finish resists corrosion
- 3/8" reduced shank fits all 3/8" drills
- 135° split point begins drilling immediately, minimizing bit "walk"
- Use for accurate drilling without center punch, general metal drilling
| Drill Style | Reduced Shank |
| Size Type | Fractional, Equal Ends |
| Drill Size | 25/64 in |
| Finish | Black Oxide |
| Point Angle | 135 ° |
| Overall Length | 5.125 in |
| Packing Type | Carded |
| Flute Length | 3 3/4 in |
| Material | HSS |
| Drill Length Type | Jobber |
| Weight | 0.9 LB |

