- Fractional Drill
- 7/16 in
- Black Oxide Finish
- Aircraft Extension, 6" Length Type
features
- Heavy-duty web construction for strength and durability
- Drilling where extra reach is needed
| Drill Length Type | Aircraft Extension, 6" |
| Drill Size | 7/16 in |
| Packing Type | Carded |
| Finish | Black Oxide |
| Flute Length | 4 1/16 in |
| Drill Style | Aircraft |
| Overall Length | 6 in |
| Size Type | Fractional, Equal Ends |
| Point Angle | 135 ° |
| Weight | 0.2 LB |

