| Point Angle | 135 degrees |
| Flute Length | 3.1875 in |
| Finish | Black Oxide |
| Drill Length Type | Aircraft Extension, 6" |
| Drill Size | 5/16 in |
| Drill Style | Aircraft |
| Packing Type | Carded |
| Size Type | Fractional, Equal Ends |
| Weight | 0.15 LB |
| Point Angle | 135 degrees |
| Flute Length | 3.1875 in |
| Finish | Black Oxide |
| Drill Length Type | Aircraft Extension, 6" |
| Drill Size | 5/16 in |
| Drill Style | Aircraft |
| Packing Type | Carded |
| Size Type | Fractional, Equal Ends |
| Weight | 0.15 LB |