| Point Angle | 135 degrees |
| Drill Style | Aircraft |
| Size Type | Fractional, Equal Ends |
| Finish | Black Oxide |
| Packing Type | Bulk |
| Flute Length | 2.875 in |
| Drill Size | 17/64 in |
| Drill Length Type | Aircraft Extension, 6" |
| Weight | 0.07 LB |
| Point Angle | 135 degrees |
| Drill Style | Aircraft |
| Size Type | Fractional, Equal Ends |
| Finish | Black Oxide |
| Packing Type | Bulk |
| Flute Length | 2.875 in |
| Drill Size | 17/64 in |
| Drill Length Type | Aircraft Extension, 6" |
| Weight | 0.07 LB |