- Right Hand Solid Die
- M12 x 1.75 Metric Thread
- Solid
- 1" Hex OD
| Type | Solid |
| Packing Type | Bulk |
| Die Size | 12 mm |
| Applicable Materials | Most Metals |
| Thread Series | Metric |
| Material | High Carbon Steel |
| Thread Size & Type | M12 x 1.75 |
| Right / Left Hand | Right Hand |
| Thread Pitch | 1.75 mm |
| Tool Shape | Hexagon |
| Outside Dimension | 1 in |
| Thread Type | Metric |
| Weight | 0.05 LB |

