- Right Hand Solid Die
- M10 x 1.5 Metric Thread
- Solid
- 1" Hex OD
| Thread Series | Metric |
| Right / Left Hand | Right Hand |
| Thread Size & Type | M10 x 1.5 |
| Die Size | 10 mm |
| Thread Pitch | 1.5 mm |
| Packing Type | Bulk |
| Tool Shape | Hexagon |
| Outside Dimension | 1 in |
| Applicable Materials | Most Metals |
| Thread Type | Metric |
| Type | Solid |
| Material | High Carbon Steel |
| Weight | 0.06 LB |

