- Right Hand Solid Die
- 1/4-20 NC Fractional Thread
- Solid
- 1" Hex OD
| Die Size | 1/4 in |
| Threads per Inch | 20 |
| Tool Shape | Hexagon |
| Packing Type | Bulk |
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| Type | Solid |
| Thread Type | NC |
| Outside Dimension | 1 in |
| Applicable Materials | Most Metals |
| Thread Series | Fractional |
| Thread Size & Type | 1/4-20 NC |
| Weight | 0.07 LB |

