- Right Hand Solid Die
- 3/16-24 NS Fractional Thread
- Solid
- 1" Hex OD
| Material | High Carbon Steel |
| Outside Dimension | 1 in |
| Type | Solid |
| Thread Size & Type | 3/16-24 NS |
| Right / Left Hand | Right Hand |
| Tool Shape | Hexagon |
| Applicable Materials | Most Metals |
| Packing Type | Bulk |
| Thread Series | Fractional |
| Weight | 0.08 LB |

