- Right Hand Solid Die
- 10-32 NF Machine Screw Thread
- Solid
- 1" Hex OD
| Thread Size & Type | 10-32 NF |
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| Applicable Materials | Most Metals |
| Packing Type | Bulk |
| Die Size | 10 |
| Thread Type | NF |
| Threads per Inch | 32 |
| Type | Solid |
| Tool Shape | Hexagon |
| Outside Dimension | 1 in |
| Thread Series | Machine Screw |
| Weight | 1.0 LB |

