- Right Hand Solid Die
- 8-32 NC Machine Screw Thread
- Solid
- 1" Hex OD
| Material | High Carbon Steel |
| Thread Series | Machine Screw |
| Threads per Inch | 32 |
| Outside Dimension | 1 in |
| Thread Type | NC |
| Die Size | 8 |
| Type | Solid |
| Right / Left Hand | Right Hand |
| Thread Size & Type | 8-32 NC |
| Packing Type | Bulk |
| Tool Shape | Hexagon |
| Applicable Materials | Most Metals |
| Weight | 0.08 LB |

