- Right Hand Solid Die
- 5-40 NC Machine Screw Thread
- Solid
- 1" Hex OD
| Applicable Materials | Most Metals |
| Material | High Carbon Steel |
| Type | Solid |
| Outside Dimension | 1 in |
| Tool Shape | Hexagon |
| Packing Type | Bulk |
| Thread Series | Machine Screw |
| Thread Size & Type | 5-40 NC |
| Right / Left Hand | Right Hand |
| Weight | 0.16 LB |

