- Fractional Drill
- 9/64 in
- TiN Coated
- Jobber Length Type
applications
- Repetitive Metal Drilling w/Portable Drills, Stationary Drill Press
features
- Titanium Nitride coated bits last up to six times longer than standard high speed steel drill bits
- Cutting edge stays sharper longer
- Coating reduces friction
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Jobber |
| Finish | TiN Coated |
| Point Angle | 135 ° |
| Shank Type | Cylinder |
| Overall Length | 2.875 in |
| Packing Type | Carded |
| Drill Style | Split Point |
| Material | HSS |
| Spiral Angle | CW |
| Flute Length | 1 3/4 in |
| Drill Size | 9/64 in |
| No. of Flutes | 2 |
| Weight | 0.02 LB |

