| Drill Length Type | Jobber |
| Point Angle | 135 degrees |
| No. of Flutes | 2 |
| Flute Length | 1 in |
| Shank Type | Cylinder |
| Material | HSS |
| Packing Type | Carded |
| Drill Size | 5/64 in |
| Size Type | Fractional, Equal Ends |
| Drill Style | Split Point |
| Finish | TiN Coated |
| Spiral Angle | CW |
| Weight | 0.09 LB |

