| Drill Size | 7/16 in |
| Material | HSS |
| Flute Length | 4.0625 in |
| Shank Type | Cylinder |
| Finish | Black Oxide |
| Spiral Angle | CW |
| Point Angle | 135 degrees |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Jobber |
| Drill Style | Split Point |
| Packing Type | Bulk |
| Weight | 6.16 LB |
| Drill Size | 7/16 in |
| Material | HSS |
| Flute Length | 4.0625 in |
| Shank Type | Cylinder |
| Finish | Black Oxide |
| Spiral Angle | CW |
| Point Angle | 135 degrees |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Jobber |
| Drill Style | Split Point |
| Packing Type | Bulk |
| Weight | 6.16 LB |