- Fractional Drill
- 17/64 in
- Black Oxide Finish
- Jobber Length Type
applications
- General Metal Drilling
features
- Heavy-duty web construction for strength and durability
- 135° split point begins drilling immediately, minimizing bit "walk"
| Flute Length | 2 7/8 in |
| Material | HSS |
| Finish | Black Oxide |
| Drill Size | 17/64 in |
| Drill Style | Split Point |
| Shank Type | Cylinder |
| Spiral Angle | CW |
| Overall Length | 4.125 in |
| Packing Type | Bulk |
| Drill Length Type | Jobber |
| Size Type | Fractional, Equal Ends |
| Point Angle | 135 ° |
| Weight | 0.05 LB |

