- Fractional Drill
- 1/4 in
- Black Oxide Finish
- Jobber Length Type
applications
- General Metal Drilling
features
- Heavy-duty web construction for strength and durability
- 135° split point begins drilling immediately, minimizing bit "walk"
| Flute Length | 2 3/4 in |
| Drill Size | 1/4 in |
| Shank Type | Cylinder |
| Packing Type | Bulk |
| Overall Length | 4 in |
| Drill Style | Split Point |
| Size Type | Fractional, Equal Ends |
| Drill Length Type | Jobber |
| Spiral Angle | CW |
| Material | HSS |
| Finish | Black Oxide |
| Point Angle | 135 ° |
| Weight | 0.04 LB |

