Skip to content Skip to navigation menu
Irwin Industrial Tools585-63514

585-63514

Heavy-Duty HSS Drill Bits
Item #101668754
  • Fractional Drill
  • 7/32 in
  • Black Oxide Finish
  • Jobber Length Type
Irwin Industrial Tools585-63514
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fractional Drill
  • 7/32 in
  • Black Oxide Finish
  • Jobber Length Type

applications

  • General Metal Drilling

features

  • Heavy-duty web construction for strength and durability
  • 135° split point begins drilling immediately, minimizing bit "walk"
Drill Length Type Jobber
Spiral Angle CW
Packing Type Bulk
Size Type Fractional, Equal Ends
Point Angle 135 °
Flute Length 2 1/2 in
Drill Style Split Point
Overall Length 3.75 in
Shank Type Cylinder
Drill Size 7/32 in
Material HSS
Finish Black Oxide
Weight 0.03 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison