- Right Hand Solid Die
- M3 x 0.6 Metric Thread
- Solid
- 5/8" Hex OD
| Right / Left Hand | Right Hand |
| Material | High Carbon Steel |
| Outside Dimension | 5/8 in |
| Type | Solid |
| Thread Pitch | 0.6 mm |
| Thread Series | Metric |
| Tool Shape | Hexagon |
| Applicable Materials | Most Metals |
| Packing Type | Bulk |
| Thread Size & Type | M3 x 0.6 |
| Thread Type | Metric |
| Die Size | 3 mm |
| Weight | 0.03 LB |

