- Fractional Drill
- 29/64 in
- Gold Oxide Finish
- Jobber Length Type
features
- 8% cobalt for higher heat and abrasion resistance
- Heavy-duty web construction for strength and durability
- 135° split point begins drilling immediately, minimizing bit "walk"
| Finish | Gold Oxide |
| Drill Style | Split Point |
| Overall Length | 3.5625 in |
| Flute Length | 4 3/16 in |
| Material | HSS-E (Co-M42) |
| Size Type | Fractional, Equal Ends |
| Drill Size | 29/64 in |
| Drill Length Type | Jobber |
| Packing Type | Bulk |
| Shank Type | Cylinder |
| Point Angle | 135 ° |
| Spiral Angle | CW |
| Applicable Materials | Hard Steel, Stainless Steel, Titanium |
| Weight | 0.2 LB |

