- Fractional Drill
- 23/64 in
- Black Oxide Finish
- Jobber Length Type
features
- Heavy-duty web construction for strength and durability
- 135° split point begins drilling immediately, minimizing bit "walk"
- General metal drilling, creates pilot holes for screw extractors
| Drill Style | Split Point |
| Drill Size | 23/64 in |
| Shank Type | Cylinder |
| Point Angle | 135 ° |
| Material | HSS |
| Packing Type | Bulk |
| Drill Length Type | Jobber |
| Spiral Angle | CCW |
| Flute Length | 3 1/2 in |
| Size Type | Fractional, Equal Ends |
| Finish | Black Oxide |
| Overall Length | 3.0625 in |
| Weight | 0.12 LB |

