| Size Type | Fractional, Equal Ends |
| Drill Size | 3/16 in |
| Drill Style | Aircraft |
| Point Angle | 135 degrees |
| Packing Type | Carded |
| Finish | Black Oxide |
| Drill Length Type | Aircraft Extension, 12" |
| Flute Length | 2.3125 in |
| Weight | 0.11 LB |
| Size Type | Fractional, Equal Ends |
| Drill Size | 3/16 in |
| Drill Style | Aircraft |
| Point Angle | 135 degrees |
| Packing Type | Carded |
| Finish | Black Oxide |
| Drill Length Type | Aircraft Extension, 12" |
| Flute Length | 2.3125 in |
| Weight | 0.11 LB |