- Drill Bit
- High Speed Steel
- Machine Screw
- Double End
- 135° Point Angle
features
- Bit is recommended for use where more precisely sized holes are required
- Drills exact hole size
- ideal for tapping
- 135° split point ensures a true start and eliminates bit walking
| Size Type | Machine Screw |
| Overall Length | 2.25 in |
| Drill Size | #11 |
| Drill Length Type | Short |
| Drill Style | Double End |
| Flute Length | 11/16 in |
| Point Angle | 135 ° |
| Manufacturer Name | Irwin® |
| Material | High Speed Steel |
| Coating | Black Oxide |
| Weight | 0.06 LB |

