- Right Hand Solid Die
- 12-24 NC Machine Screw Thread
- Solid
- 5/8" Hex OD
| Thread Size & Type | 12-24 NC |
| Tool Shape | Hexagon |
| Packing Type | Bulk |
| Threads per Inch | 24 |
| Material | High Carbon Steel |
| Outside Dimension | 5/8 in |
| Right / Left Hand | Right Hand |
| Type | Solid |
| Die Size | 12 |
| Applicable Materials | Most Metals |
| Thread Series | Machine Screw |
| Thread Type | NC |
| Weight | 0.05 LB |

