- Rotary Drill Bit
- Tungsten Carbide
- 3/8" Diameter
- 4" Overall Length
| Material | Tungsten Carbide |
| Dia. | 0.375 in |
| Overall Length | 4 in |
| Manufacturer Name | Irwin® |
| Bit Type | Rotary |
| Weight | 0.1 LB |
| Material | Tungsten Carbide |
| Dia. | 0.375 in |
| Overall Length | 4 in |
| Manufacturer Name | Irwin® |
| Bit Type | Rotary |
| Weight | 0.1 LB |