- Fractional Drill
- 1/4 in
- Black Oxide Finish
applications
- Metal drilling in tight places, Drilling sheet metal for rivets & fasteners
features
- Drills twice as many holes as a single end drill bit
- Heavy-duty web construction for strength and durability
| Flute Length | 7/8 in |
| Drill Size | 1/4 in |
| Size Type | Fractional, Equal Ends |
| Drill Style | Split Point |
| Finish | Black Oxide |
| Overall Length | 2.5 in |
| Point Angle | 135 ° |
| Weight | 0.36 LB |

