- Fractional Drill
- 27/64 in
- Bright Finish
- Jobber Length Type
applications
- Automotive, MRO, Portable Drills, Stationary Drill Press
| Drill Length Type | Jobber |
| Packing Type | Carded |
| Material | HSS |
| Drill Size | 27/64 in |
| Size Type | Fractional, Equal Ends |
| Applicable Materials | Metal, Wood, Plastic |
| Drill Style | Standard Twist Drill |
| Spiral Angle | CW |
| Flute Length | 3 15/16 in |
| Point Angle | 118 ° |
| Overall Length | 3.375 in |
| Finish | Bright |
| Weight | 0.17 LB |

