- Fractional Drill
- 21/64 in
- Bright Finish
- Jobber Length Type
applications
- Automotive, MRO, Portable Drills, Stationary Drill Press
| Material | HSS |
| Spiral Angle | CW |
| Flute Length | 3 5/16 in |
| Finish | Bright |
| Overall Length | 2.8125 in |
| Packing Type | Carded |
| Size Type | Fractional, Equal Ends |
| Applicable Materials | Metal, Wood, Plastic |
| Drill Size | 21/64 in |
| Drill Length Type | Jobber |
| Drill Style | Standard Twist Drill |
| Point Angle | 118 ° |
| Weight | 0.4 LB |

