| Drill Size | 17/64 in |
| Applicable Materials | Metal, Wood, Plastic |
| Finish | Bright |
| Flute Length | 2.875 in |
| Drill Style | Standard Twist Drill |
| Point Angle | 118 degrees |
| Packing Type | Carded |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Spiral Angle | CW |
| Drill Length Type | Jobber |
| Weight | 0.05 LB |

